Shop All Wall Plates
Leviton
Wallplates La Wp 1G Sgl Outlet 1, 406 Dia
Mfr # 80704-T
Zoro # G4049097
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80704-T
- Zoro # G4049097
- UPC # 78477277539
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Hole |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Construction | molded |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- VIRTUAL OS6H Foam Outlet Sealers (VI108408)
- Leviton Wall Plates