Shop All Wall Plates
Leviton
Wallplates La Wp 1G Phone/Cable .406 Hole Box Mnt
Mfr # 78013
Zoro # G4045597
product price: $0.93
/ea
Sold in multiples of 7 for $6.51
$6.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78013
- Zoro # G4045597
- UPC # 78477276518
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.75 in |
Height | 0.50 in |
Length | 6.25 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Mounting Type | Surface |
Type | Hole Device Telephone/Cable |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Cutout | 0.406 in |
Thickness | 0.220 in |
Suitable For Use With | Traditional Leviton® Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Description
1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (KLDR.750)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- Leviton Lighting Controls