Shop All Wall Plates
Leviton
Wallplates La Wp 1G Dup Rec W/Captive Screws
Mfr # 78003
Zoro # G4043865
product price: $0.57
/ea
Sold in multiples of 16 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78003
- Zoro # G4043865
- UPC # 78477277591
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Description
1-Gang Duplex Device Receptacle Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- HONEYWELL Limit Switch, Plunger, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTE6-2RN)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- Leviton Wall Plates