Shop All Wall Plates
Leviton
Wallplates La Wp 1G Blank Midway Size
Mfr # 80514-T
Zoro # G4082803
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80514-T
- Zoro # G4082803
- UPC # 78477276679
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.50 in |
Width | 4.62 in |
Length | 6.62 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Thermoset Plastic |
Type | Blank |
Application | Commercial and Residential Applications |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount Type | Wall Mount |
Product Material | Thermoset |
Product Color | Light Almond |
Product Type | Faceplate |
Product Name | Blank Faceplate |
Description
1-Gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Wallplates P128 (86078)
- Leviton Wall Plates