Shop All Wall Plates
Leviton
Wallplates La Wp 1G Blank Box Mnt
Mfr # 78014
Zoro # G4050122
product price: $0.74
/ea
Sold in multiples of 13 for $9.62
$9.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Size Standard
- Finish Smooth
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78014
- Zoro # G4050122
- UPC # 78477276532
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Finish | Smooth |
Type | Blank |
Thickness | 0.220 in |
Application | Residential, Commercial |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Material | Thermoset |
Product Type | Faceplate |
Product Name | 1-Gang No Device Blank Wallplate Standard Size Thermoset Box Mount Light Almond |
Product Color | Light Almond |
Mount Type | Wall Mount |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- LEVITON Wallplate Togl 1G Brown (002-80501-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- Leviton Wall Plates