Shop All Wall Plates
Leviton
Wallplates La Scrlwp Dec New Design 5G Std Size
Mfr # 80321-ST
Zoro # G4064655
Sold in multiples of 5 for $320.75
$320.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Size 9.99 W x 4.61 H in
- Finish Smooth
- Type Screwless;Standard
- Height 2.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80321-ST
- Zoro # G4064655
- UPC # 78477276877
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 9.99 W x 4.61 H in |
Height | 2.5000 in |
Length | 6.3750 in |
Details
Number of Gangs | 5 |
Finish | Smooth |
Type | Screwless;Standard |
Product Color | Light Almond |
Product Material | Polycarbonate |
Product Name | Faceplate |
Mount Type | Wall Mount |
Product Type | Faceplate |
Features | Screw-less snap-on wallplate |
Application | Residential, Commercial |
Mounting | Snap-On |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Thickness | 0.26 in |
Description
5-Gang Decora Plus Screwless Snap-On Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- ABB OUTLET BOX COVR RCT BLNK (58 C 1)
- Leviton Lighting Controls