Shop All Wall Plates
Leviton
Wallplates La Scrlwp Dec New Design 3G Std Size
Mfr # 80311-ST
Zoro # G4037592
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Height 10.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80311-ST
- Zoro # G4037592
- UPC # 78477276853
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.1250 in |
Length | 14.5000 in |
Details
Color | Light Almond |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Gang | 3 |
Feature | Screwless Subplate |
Standards and Certifications | ETL |
Mount | Snap-On |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.26 in |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Description
3-Gang Decora Plus Screwless Snap-On Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 80A, Fast-Acting, 150V AC, Bolt-On (FWA-80B)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation (C2040A.12.01)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- Leviton Wall Plates