Shop All Wall Plates
Leviton
Wallplates Iv Wp Sectional Deco/GFCI
Mfr # PSC26-I
Zoro # G3968177
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Height 4.3750 in
- Type Sectional
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSC26-I
- Zoro # G3968177
- UPC # 78477839430
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Color | Ivory |
Material | Nylon |
Type | Sectional |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Orientation | Center Panel |
Standard | CSA Certified/UL Listed |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Sectional, Thermoplastic Nylon, Device Mount, Center Panel, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- Leviton Wall Plates