Shop All Wall Plates
Leviton
Wallplates Iv Wp 4G 4Tgl Std Size
Mfr # 86012
Zoro # G4058242
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Length 9.25 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 86012
- Zoro # G4058242
- UPC # 78477439302
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 4 |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Application | Residential |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING M32 To 1" Npt Adapter (73000005320)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- Leviton Lighting Controls