Shop All Wall Plates
Leviton
Wallplates Iv Wp 2G 2Tgl 1Dup Std Size
Mfr # 86021
Zoro # G4058863
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Height 0.50 in
- Length 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86021
- Zoro # G4058863
- UPC # 78477439807
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 8.12 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Construction | High Dielectric Strength |
Application | Residential, Commercial |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L6008A1192 Remote Bulb (L6008A1192)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2403-100)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- HUBBELL Adapter Plate, Number of Gangs: 2 Polycarbonate, Orange (HBL4APO)
- Leviton Wall Plates