Shop All Wall Plates
Leviton
Wallplates Iv Wp 1G Powet Outlet 2, 147 Hole
Mfr # 80528-I
Zoro # G4058592
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80528-I
- Zoro # G4058592
- UPC # 78477492147
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Flush Mount |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Cutout | 2.15 in |
Application | Residential, Commercial |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- Leviton Lighting Controls