Shop All Wall Plates
Leviton
Wallplates Iv Scrlwp Dec New Design 3G Std Size
Mfr # 80311-SI
Zoro # G4039823
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80311-SI
- Zoro # G4039823
- UPC # 78477160480
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 14.5000 in |
Height | 10.1250 in |
Details
Color | Ivory |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Gang | 3 |
Feature | Screwless Subplate |
Standards and Certifications | ETL |
Mount | Snap-On |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Thickness | 0.26 in |
Description
Decora Plus Screwless Snap-On Wallplate, 3 Gang, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- Leviton Lighting Controls