Shop All Wall Plates
Leviton
Wallplates Iv Scrlwp Dec New Design 2G Std Size
Mfr # 80309-SI
Zoro # G4059667
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Polycarbonate
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80309-SI
- Zoro # G4059667
- UPC # 78477160602
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 14.0000 in |
Length | 17.3750 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Features | Sleek, smooth contemporary styling with no mounting screws and no subplate screws for ease of installation and cleaning, Constructed of durable polycarbonate to with stand abuse, Snap-On mount |
Application | Residential, Commercial |
Thickness | 0.26 in |
Mount | Snap-On |
Standards and Certifications | ETL |
Gang | 2 |
Product Name | 80309-SI Double Gang Faceplate |
Product Color | Ivory |
Product Type | Faceplate |
Product Material | Polycarbonate |
Mount Type | Wall Mount |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Series | decora Plus |
Description
2-Gang Decora Plus Wallplate Screwless Snap-On Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- Leviton Lighting Controls