Shop All Wall Plates
Leviton
Wallplates Iv Screws Wp 7/8 X 6-32 Thread 1=50
Mfr # 86500-PRT
Zoro # G4055092
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 7/8 L in
- Type Oval Head Screw
- Length 3.18 in
- Height 0.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86500-PRT
- Zoro # G4055092
- UPC # 78477773833
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 7/8 L in |
Length | 3.18 in |
Height | 0.90 in |
Width | 1.55 in |
Details
Color | Ivory |
Type | Oval Head Screw |
Standards | UL ListedCSA Certified |
Suitable For Use With | Wallplate |
Application | Commercial, Residential |
Description
7/8-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- CRYDOM Input/Output Relay, 5A, DIN Rail, Black (DR-OAC)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- SIRIUS A 14248 1 Gang Gray Weatherproof Vertical GFCI Cover (SI157142)
- Leviton Lighting Controls