Shop All Wall Plates
Leviton
Wallplates Iv Screw Wp 5/16 X 6-32 Thrd 1=100 Scr
Mfr # 86400-PRT
Zoro # G4058303
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 5/16 L in
- Length 3.18 in
- Height 0.90 in
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86400-PRT
- Zoro # G4058303
- UPC # 78477441206
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5/16 L in |
Length | 3.18 in |
Height | 0.90 in |
Width | 1.55 in |
Details
Color | Ivory |
Standards | CSA Certified, UL Listed |
Type | Oval Head Screw |
Suitable For Use With | Wallplate |
Application | Commercial, Residential |
Description
5/16-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, 10-Pack, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 12A, 32V AC, 1kA at 32V AC, 5 PK (AGC-12-R)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- MULBERRY Number of Gangs: 10 Steel, Painted/Wrinkle Finish, Ivory (99080)
- Leviton Wall Plates