Shop All Wall Plates
Leviton
Wallplates Ins Dec 6 Port Gy
Mfr # 41646-GY
Zoro # G4065714
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size 1.41 W x 4.15 H in
- Width 1.29"
- Length 3.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41646-GY
- Zoro # G4065714
- UPC # 78477013878
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.41 W x 4.15 H in |
Width | 1.29" |
Length | 3.81" |
Height | 0.45 in |
Depth | 0.22" |
Details
Item | Multimedia Insert |
Color | Gray |
Material | Nylon |
Number of Ports | 6 |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Application | Commercial Applications |
Total Number of Sockets | 6 |
Product Color | Gray |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Product Material | Nylon |
Product Name | QuickPort 6 Socket Decora Style Insert |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 6-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- MARINCO 110A Pigtail Adapter - 30A Female to 50A Male (110A)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Louvre 1 Gang Wallplate (88080)
- Leviton Lighting Controls