Shop All Voice & Data Jack Accessories
Leviton
Wallplates Ins Dec 6 Port Bn
Mfr # 41646-B
Zoro # G4079906
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multimedia Insert
- Material Plastic
- Width 6 in
- Mounting Type Flush
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41646-B
- Zoro # G4079906
- UPC # 78477013854
- Country of Origin Mexico
- Category Voice & Data Jack Accessories
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Type | Multimedia Insert |
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 6 |
Application | Commercial Applications |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Product Type | Faceplate Insert |
Total Number of Sockets | 6 |
Product Line | QuickPort |
Product Material | Nylon |
Product Color | Brown |
Product Name | QuickPort 6 Socket Decora Style Insert |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 6-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- Leviton Voice & Data Jack Accessories