Shop All Voice & Data Jack Accessories
Leviton
Wallplates Ins Dec 6 Port Bk
Mfr # 41646-E
Zoro # G4085637
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multimedia Insert
- Material Plastic
- Size 1.41 W x 4.15 H in
- Length 4.00 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41646-E
- Zoro # G4085637
- UPC # 78477013885
- Country of Origin Mexico
- Category Voice & Data Jack Accessories
Dimensions
Size | 1.41 W x 4.15 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Details
Type | Multimedia Insert |
Material | Plastic |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Application | Commercial Applications |
Product Type | Faceplate Insert |
Product Line | QuickPort |
Product Material | Nylon |
Product Name | QuickPort 6 Socket Decora Style Insert |
Product Color | Black |
Total Number of Sockets | 6 |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 6-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- Leviton Voice & Data Jack Accessories