Shop All Wall Plates
Leviton
Wallplates Ins Dec 4 Port Gy
Mfr # 41644-GY
Zoro # G4058145
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Length 4.00 in
- Width 6 in
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41644-GY
- Zoro # G4058145
- UPC # 78477013816
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.45 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Multimedia Insert |
Features | Combine Voice, Data, Audio and Video in one compact, attractive Decora Wallplate opening, QuickPort snap-in Modules fit neatly into a Single Gang Decora Wall Plate and can be combined with other Decora devices (with a barrier box) in a multi-gang Wall Plate. |
Application | Commercial |
Product Type | Faceplate Insert |
Product Line | QuickPort |
Total Number of Sockets | 4 |
Product Color | Gray |
Product Name | QuickPort 4 Socket Insert |
Product Material | Nylon |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 4-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 8 in D (SCE-12108CHNFSS)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2K1201F7)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- Leviton Wall Plates