Shop All Wall Plates
Leviton
Wallplates Ins Dec 4 Port Bn
Mfr # 41644-B
Zoro # G4041792
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Number of Ports 4
- Type Multimedia Insert
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41644-B
- Zoro # G4041792
- UPC # 78477013793
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Number of Ports | 4 |
Type | Multimedia Insert |
Mounting Type | Flush |
Features | Combine Voice, Data, Audio and Video in one compact, attractive Decora Wallplate opening, QuickPort snap-in Modules fit neatly into a Single Gang Decora Wall Plate and can be combined with other Decora devices (with a barrier box) in a multi-gang Wall Plate. |
Product Type | Faceplate Insert |
Total Number of Sockets | 4 |
Product Material | Nylon |
Product Color | Brown |
Product Line | QuickPort |
Product Name | QuickPort 4 Socket Insert |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Application | Commercial |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 4-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- Leviton Wall Plates