Shop All Wall Plates
Leviton
Wallplates Ins Dec 4 Port Bk
Mfr # 41644-E
Zoro # G4056456
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.41 W x 4.15 H in
- Width 6 in
- Height 0.45 in
- Type Multimedia Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41644-E
- Zoro # G4056456
- UPC # 78477013823
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.41 W x 4.15 H in |
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Details
Material | Plastic |
Type | Multimedia Insert |
Product Type | Faceplate Insert |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Product Name | QuickPort 4 Socket Decora Style Insert |
Product Line | QuickPort |
Product Color | Black |
Product Material | Nylon |
Total Number of Sockets | 4 |
Application | Commercial |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 4-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- Leviton Wall Plates