Shop All Wall Plates
Leviton
Wallplates Ins Dec 3 Port Bn
Mfr # 41643-B
Zoro # G4055537
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.41 W x 4.15 H in
- Type Multimedia Insert
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41643-B
- Zoro # G4055537
- UPC # 78477013731
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.41 W x 4.15 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Details
Material | Plastic |
Type | Multimedia Insert |
Application | Commercial |
Package Contents | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Product Type | Faceplate Insert |
Total Number of Sockets | 3 |
Product Line | QuickPort |
Product Material | Nylon |
Product Name | QuickPort 3 Socket Decora Style Insert |
Product Color | Brown |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Mounting | Flush |
Description
QuickPort Decora Insert, 3-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- Leviton Wall Plates