Shop All Wall Plates
Leviton
Wallplates Ins Dec 3 Port Bk
Mfr # 41643-E
Zoro # G4060832
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.45 in
- Length 4.00 in
- Number of Ports 3
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41643-E
- Zoro # G4060832
- UPC # 78477013762
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Number of Ports | 3 |
Mounting Type | Flush |
Type | Multimedia Insert |
Total Number of Sockets | 3 |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Product Name | QuickPort 3 Socket Decora Style Insert |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Product Color | Black |
Product Material | Nylon |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Application | Commercial |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 3-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Clear - 4' Long Stick (HS465-CL)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- Leviton Wall Plates