Shop All Wall Plates
Leviton
Wallplates Ins Dec 2 Qport Wh
Mfr # 41642-W
Zoro # G3975335
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 0.45 in
- Width 6 in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41642-W
- Zoro # G3975335
- UPC # 78477800591
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Item | Decora Housing |
Color | White |
Material | Plastic |
Mounting Type | Flush |
Type | Multimedia Insert |
Number of Ports | 2 |
Module Type | Duplex |
Product Type | Faceplate Insert |
Product Color | White |
Total Number of Sockets | 2 |
Product Name | QuickPort 2 Socket Decora Insert |
Features | QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening |
Product Line | QuickPort |
Product Material | Nylon |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 2-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Decora White 2 gang Thermoset Plastic Rocker Wall Plate (80409-2AW)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- Leviton Wall Plates