Shop All Wall Plates
Leviton
WALLPLATES INS DEC 1 PORT WH
Mfr # 41641-W
Zoro # G4068365
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.00 in
- Height 0.45 in
- Type Multimedia Insert
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41641-W
- Zoro # G4068365
- UPC # 78477407660
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Type | Multimedia Insert |
Mounting Type | Flush |
Number of Ports | 1 |
Application | Commercial |
Product Color | White |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Mount Type | Flush Mount, Wall Mount |
Product Name | QuickPort Insert, 1-Port, White |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 1-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- Leviton Lighting Controls