Shop All Wall Plates
Leviton
WALLPLATES INS DEC 1 PORT LA
Mfr # 41641-T
Zoro # G4053866
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Ports 1
- Length 4.00 in
- Mounting Type Flush
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41641-T
- Zoro # G4053866
- UPC # 78477407691
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Number of Ports | 1 |
Mounting Type | Flush |
Type | Multimedia Insert |
Product Type | Faceplate Insert |
Features | Decora Multimedia Insert |
Product Color | Light Almond |
Product Line | QuickPort |
Product Name | QuickPort 41641-T Decora Style Faceplate Insert |
Total Number of Sockets | 1 |
Mount Type | Wall Mount |
Application | Commercial |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 1-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- Leviton Lighting Controls