Shop All Wall Plates
Leviton
WALLPLATES INS DEC 1 PORT IV
Mfr # 41641-I
Zoro # G4050183
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Length 4.00 in
- Height 0.45 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41641-I
- Zoro # G4050183
- UPC # 78477407646
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 1 |
Type | Multimedia Insert |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 1-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- RITRON Radio Mounting Bracket (JBS-MMK)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Brown (CW-1-BR)
- Leviton Lighting Controls