Shop All Wall Plates
Leviton
WALLPLATES INS DEC 1 PORT GY
Mfr # 41641-GY
Zoro # G4055022
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2"
- Width 1.4"
- Length 4.00 in
- Mounting Type Flush
- Type Multimedia Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41641-GY
- Zoro # G4055022
- UPC # 78477407677
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 4.2" |
Width | 1.4" |
Length | 4.00 in |
Depth | 0.5" |
Dimensions | 4.15 in H x 1.41 in W |
Details
Mounting Type | Flush |
Type | Multimedia Insert |
Number of Ports | 1 |
Total Number of Sockets | 1 |
Product Material | Plastic |
Product Name | QuickPort Faceplate Insert |
Product Color | Gray |
Mount Type | Wall Mount |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Features | Mounts completely flush, Fits within minimum NEMA openings, Compatible with individual QuickPort modules, High port density options |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 1-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- REES Ring Guard, 2.00", Yellow (04933095)
- LEVITON Wallplates P128 (86078)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- Leviton Lighting Controls