Shop All Wall Plates
Leviton
WALLPLATES INS DEC 1 PORT BN
Mfr # 41641-B
Zoro # G4027406
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Height 0.45 in
- Width 6 in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41641-B
- Zoro # G4027406
- UPC # 78477407653
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Mounting Type | Flush |
Type | Multimedia Insert |
Number of Ports | 1 |
Features | QuickPort snap-in modules fit neatly into a single gang Decora wallplate, Can be combined with Decora electrical devices (with a barrier box) in a multi-gang wallplate, Snap-in modules are compatible with all standard Decora wallplates and Decora Plus snap-on wallplates |
Product Type | Faceplate Insert |
Mount Type | Wall Mount |
Total Number of Sockets | 1 |
Product Material | Nylon |
Product Name | QuickPort Decora Insert, 1-port, Brown |
Product Color | Brown |
Product Line | QuickPort |
Application | Commercial |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 1-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- FURNLITE Black 10 Ft. 14/3 Power Supply Cord Recess Mount 2-Outlet with USB Port and 45-degree Offset Plug (76.FC-737)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- Leviton Wall Plates