Shop All Wall Plates
Leviton
WALLPLATES INS DEC 1 PORT BK
Mfr # 41641-E
Zoro # G4071025
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.41 W x 4.15 H in
- Type Multimedia Insert
- Height 0.45 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41641-E
- Zoro # G4071025
- UPC # 78477407684
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.41 W x 4.15 H in |
Height | 0.45 in |
Length | 4.00 in |
Width | 6 in |
Details
Material | Plastic |
Type | Multimedia Insert |
Application | Commercial Applications |
Product Color | Black |
Number of Unloaded Sockets | 1 |
Total Number of Sockets | 1 |
Product Material | High Impact Thermoplastic |
Product Type | Faceplate Insert |
Product Name | QuickPort Decora Insert, 1-Port, Black |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 1-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (9832)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- Leviton Lighting Controls