Shop All Wall Plates
Leviton
WALLPLATES INS 50X25 1 PORT WH
Mfr # LI150-1W1
Zoro # G4068977
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Copper
- Size 25 W x 50 H mm
- Width 6 in
- Height 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI150-1W1
- Zoro # G4068977
- UPC # 78477507650
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 25 W x 50 H mm |
Width | 6 in |
Height | 0.55 in |
Length | 4.00 in |
Details
Color | White |
Material | Copper |
Type | British-Style;Flat |
Mounting | Wallplate |
Description
British-Style Wallplate Insert, 50MM X 25MM, 1-Port, Flat, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL9452C)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- Leviton Lighting Controls