Shop All Wall Plates
Leviton
WALLPLATES INS 45X22.5 1 PORT WH
Mfr # LI145-1W1
Zoro # G4069905
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Size 22.5 W x 45 H mm
- Height 0.55 in
- Type French-style Insert;Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI145-1W1
- Zoro # G4069905
- UPC # 78477475003
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 22.5 W x 45 H mm |
Height | 0.55 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | White |
Material | ABS |
Type | French-style Insert;Flat |
Mounting | Wallplate |
Description
French-Style Wallplate Insert, 45MM X 22.5MM, 1-Port, Flat, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- POWER FIRST Adapter, 1 Outlet, White (52NY45)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- Leviton Lighting Controls