Shop All Wall Plates
Leviton
WALLPLATES INS 37X22 1 PORT WH
Mfr # LI137-1W1
Zoro # G4071043
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Length 4.00 in
- Height 0.55 in
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI137-1W1
- Zoro # G4071043
- UPC # 78477496763
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.55 in |
Width | 6 in |
Dimensions | 37 mm H x 22 mm W |
Details
Color | White |
Material | ABS |
Mounting Type | Surface |
Type | LJ6C Style |
Number of Ports | 1 |
Wallplate Type | Flat |
Connector Type | Shielded |
Suitable For Use With | Leviton® QuickPort® UTP and Shielded Connector |
Description
LJ6C-Style Wallplate Insert, 37.5MM X 22MM, 1-Port, Flat, Includes Shutter and ID Window, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240/347/380V AC (TB1000N012F2)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- Leviton Wall Plates