Shop All Wall Plates
Leviton
Wallplates Ins 106 4Port Bk
Mfr # 41087-QEP
Zoro # G3967032
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Flush
- Height 4.1"
- Length 7.0000 in
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41087-QEP
- Zoro # G3967032
- UPC # 78477820186
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 4.1" |
Length | 7.0000 in |
Width | 1.5" |
Depth | 1.2" |
Dimensions | 4.1 in H x 1.4 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 4 |
Type | Type 106 |
Features | Mount: Box, Fits most locations where NEMA duplex openings exist like floor monuments, access floor boxes, power poles, poke-through fixtures , etc |
Application | Commercial Applications |
Product Type | Faceplate Insert |
Mount Type | Flush Mount |
Total Number of Sockets | 4 |
Product Line | QuickPort |
Product Material | Nylon |
Product Name | QuickPort Quad 106 4-Socket Insert |
Product Color | Black |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Suitable For Use With | Decora® and Duplex Wallplate |
Description
QuickPort Duplex Type 106 Insert, 4-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- Leviton Lighting Controls