Shop All Wall Plates
Leviton
Wallplates Ins 106 2Port La
Mfr # 41087-2TP
Zoro # G4059335
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Width 6 in
- Type Type 106
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41087-2TP
- Zoro # G4059335
- UPC # 78477342480
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 4.1 in H x 1.744 in W |
Details
Color | Light Almond |
Material | Plastic |
Type | Type 106 |
Number of Ports | 2 |
Mounting Type | Flush |
Application | Commercial Applications |
Suitable For Use With | Decora® and Duplex Wallplate |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Description
QuickPort Duplex Type 106 Insert, 2-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Long - Orange (HS369-S25-ORANGE)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- Leviton Wall Plates