Shop All Wall Plates
Leviton
WALLPLATES ID WINDOW W/DESIGNATION
Mfr # 43080-IDW
Zoro # G4079793
product price: $0.98
/ea
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 in
- Length 4.00 in
- Type Identification Window
- Height 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-IDW
- Zoro # G4079793
- UPC # 78477674444
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.12 in |
Details
Color | White |
Type | Identification Window |
Standard | ANSI/TIA-606-B |
Description
Labels And Windows For Stainless Steel And Angled Wallplates. Polybagged 2 Labels And 2 Windows Per Bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A (LC2D09F7)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- Leviton Wall Plates