Shop All Wall Plates
Leviton
Wallplates Id Window Filler, Iv 10P
Mfr # 42081-IDI
Zoro # G4069275
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Width 6 in
- Length 4.00 in
- Height 4.1900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42081-IDI
- Zoro # G4069275
- UPC # 78477730324
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 4.1900 in |
Details
Color | Ivory |
Material | Plastic |
Type | SCREW COVERS |
Application | For Quickport® stainless steel and angled wallplate |
Gang | 1 |
Description
Screw Covers For Angled Wallplates With Id Windows - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation (411030508)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 3/0 to 6 AWG, 1 Cond (DZ2FG1)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- Leviton Lighting Controls