Shop All Wall Plates
Leviton
Wallplates Id 1 G Decora-T
Mfr # PJ26-T
Zoro # G4045868
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ26-T
- Zoro # G4045868
- UPC # 78477276846
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 4.12 in |
Length | 6.62 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Midway;Screwless |
Thickness | 0.25 in |
Features | Decora Style, Midway Nylon Wallplate |
Application | Residential, Commercial |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Product Name | 1 Socket Faceplate |
Product Color | Light Almond |
Total Number of Sockets | 1 |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Cutout | Decorator/GFCI Device |
Construction | molded |
Standard | CSA Certified/UL Listed |
Description
1-Gang, 1-Decora, Midway Nylon Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125V (HBL15W33)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT511FL-YL-100)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- Leviton Wall Plates