Shop All Electrical Box Covers
Leviton
Wallplates Gy Wr Cover 20/30A
Mfr # 7420-CRG
Zoro # G4072915
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 4.88 in
- Width 3.04 in
- Depth 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7420-CRG
- Zoro # G4072915
- UPC # 78477386965
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 4.88 in |
Width | 3.04 in |
Depth | 1.06 in |
Height | 4.76 in |
Size | 4.76 in H x 3.04 in W x 1.06 in D in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Thermoplastic |
Mounting Orientation | Vertical |
Color | Gray |
Application | Food and Beverage Processing Facilities, Outdoor Pools and Hot Tubs, Landscape Lighting, Vendin |
Cutout | 1.6 in Dia Single Receptacle |
Standard | CSA Certified/UL Listed;UL 94-VO |
Mounting | Surface |
Construction | Rugged |
Orientation | Vertical |
Description
1-Gang Locking 1.60-Inch Diameter, Device Receptacle Wallplate, Weather-Resistant, Thermoplastic Glass-Filled, FS Box Mount, Vertical Self Closing Lid, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- GARDNER BENDER Duct Seal Compound, 1 lb., Pug (DS-130)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5261)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- Leviton Electrical Box Covers