Shop All Wall Plates
Leviton
Wallplates Gy Wp 2G 2Dup Std Size
Mfr # 87016
Zoro # G4038755
product price: $0.91
/ea
Sold in multiples of 8 for $7.28
$7.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87016
- Zoro # G4038755
- UPC # 78477810552
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Duplex |
Thickness | 0.220 in |
Application | Residential |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified;UL |
Description
2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- Leviton Lighting Controls