Shop All Wall Plates
Leviton
Wallplates Gy Scrlwp Dec New Design 2G Std Size
Mfr # 80309-SGY
Zoro # G4075444
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Length 17.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80309-SGY
- Zoro # G4075444
- UPC # 78477159897
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 17.3750 in |
Height | 14.0000 in |
Details
Color | Gray |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Standards and Certifications | ETL |
Gang | 2 |
Mount | Snap-On |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Application | Residential, Commercial |
Thickness | 0.26 in |
Cutout | 0.406 x 0.942 |
Description
2-Gang Decora Plus Wallplate Screwless Snap-On Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- EATON BUSSMANN Fuse, Time Delay, 100A, LPJ Series, 600V AC, 300V DC, 4 5/8 in L x 1 1/8 in dia (LPJ-100SP)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- Leviton Lighting Controls