Shop All Wall Plates
Leviton
Wallplates Gy Cover Plate Rec 1G Wr 50Amp
Mfr # 7770
Zoro # G4030093
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Size 3.26 W x 4.56 H in
- Material Powder Coat Cast Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7770
- Zoro # G4030093
- UPC # 78477822586
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 3.26 W x 4.56 H in |
Depth | 4-9/16" |
Width | 3-3/64" |
Length | 4.75 in |
Height | 4-9/16" |
Description
Single Gang Cover Plate For 50A Single Receptacles, Cast Aluminum with Lift Cover For Wet Location with Cover "Closed"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Purple (HS367-S100-PURPLE)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- Leviton Lighting Controls