Shop All Wall Plates
Leviton
Wallplates Gfi Adapter Plate
Mfr # 6197-W
Zoro # G4044538
Sold in multiples of 25 for $171.25
$171.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 4.2500 in
- Type Plastic Adapter;Combination
- Length 14.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6197-W
- Zoro # G4044538
- UPC # 78477127728
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 4.2500 in |
Length | 14.2500 in |
Details
Color | White |
Material | Plastic |
Type | Plastic Adapter;Combination |
Application | Residential, Commercial |
Suitable For Use With | Decora® GFCI Device |
Standard | CSA Certified/UL Listed |
Description
Shallow Wallbox Extender for GFCI/Decora Device, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- Leviton Lighting Controls