Shop All Wall Plates
Leviton
Wallplates Eb Wp 4G Dec Std Size
Mfr # 80412-E
Zoro # G4075453
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Black
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-E
- Zoro # G4075453
- UPC # 78477781210
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 9.25 in |
Width | 5.62 in |
Details
Number of Gangs | 4 |
Color | Black |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Gang | 4 |
Standards and Certifications | UL/CSA |
Product Material | Plastic |
Product Name | 4 Socket Residential Grade Decora-Style Faceplate |
Total Number of Sockets | 4 |
Product Line | Residential Grade |
Product Color | Black |
Product Type | Faceplate |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 250V, NEMA L15-20R (YGP026F)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- SQUARE D Panelboard Cover, Flush (NC62VF)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- Leviton Wall Plates