Shop All Wall Plates
Leviton
Wallplates Eb Wp 3G Dec Std Size
Mfr # 80411-E
Zoro # G4052868
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Black
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80411-E
- Zoro # G4052868
- UPC # 78477488621
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 20.0000 in |
Height | 0.25 in |
Details
Number of Gangs | 3 |
Color | Black |
Material | Thermoset Plastic |
Finish | Smooth |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Product Type | Faceplate |
Product Color | Black |
Product Material | Plastic |
Product Name | 3 Socket Residential Grade Decora-Style Faceplate |
Total Number of Sockets | 3 |
Product Line | Residential Grade |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Description
3-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G364)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- Leviton Wall Plates