Shop All Wall Plates
Leviton
Wallplates Eb Wp 3G 2Tgl 1Deco Nylon
Mfr # 80745-E
Zoro # G3965982
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Size 6.38 W x 4.500 H in
- Width 7.75 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80745-E
- Zoro # G3965982
- UPC # 78477081198
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6.38 W x 4.500 H in |
Width | 7.75 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Black |
Material | Thermoplastic |
Type | Standard;Combination |
Gang | 3 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Mounting | Device |
Thickness | 0.220 in |
Description
3-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Standard Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Marker Lamp Pigtail (66850)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- Leviton Wall Plates