Shop All Wall Plates
Leviton
Wallplates Eb Wp 2G Tgl Sw/Dup Outlet W/Cap Scr
Mfr # 80705-E
Zoro # G4042763
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Standard
- Type Combination
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80705-E
- Zoro # G4042763
- UPC # 78477121412
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | Black |
Material | Nylon |
Type | Combination |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Weatherproof Wallplate (4996-W)
- Leviton Lighting Controls