Shop All Wall Plates
Leviton
Wallplates Eb Wp 2G Tgl Sw Thermopl
Mfr # 80709-E
Zoro # G4086775
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80709-E
- Zoro # G4086775
- UPC # 78477493571
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Product Name | 2 Socket Commercial Grade Faceplate |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Product Color | Black |
Package Contents | 2 Socket Commercial Grade Faceplate, Metal mounting screws |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Total Number of Sockets | 2 |
Cutout | 0.406 x 0.942 |
Application | Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.25 in |
Construction | molded |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- RACO Mud Ring, 2 Gang, 780, Square Box (780)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- Leviton Lighting Controls