Shop All Wall Plates
Leviton
Wallplates Eb Wp 2G Std Size Dec W/Scr
Mfr # 80409-NE
Zoro # G3968992
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-NE
- Zoro # G3968992
- UPC # 78477944349
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Product Name | 2 Socket Decora Commercial Grade Faceplate |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Color | Black |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Cutout | 1.32 x 2.64 |
Construction | molded |
Description
Standard Size Thermoplastic Nylon Device Mount 2-Gang Decora/GFCI Device Decora Wallplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- Leviton Wall Plates