Shop All Wall Plates
Leviton
Wallplates Eb Wp 2G Dup Outlet Thermopl
Mfr # 80716-E
Zoro # G4055038
Sold in multiples of 8 for $7.76
$7.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80716-E
- Zoro # G4055038
- UPC # 78477493977
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Construction | molded |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 1.343 x 1.125 |
Description
2-Gang, 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ebony
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- Leviton Wall Plates